Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 12mmx9mm

  • Mfr # MWC30-12-9-A

  • Zoro # G8408364


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-12-9-A
Zoro #
G8408364
UPC #
634529120255
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 9mm
Outside Dia.
30 mm
Overall Length
38 mm
Outside Dia. (In.)
1.181
Screw Size (mm)
M4
Length through Bore (mm)
17.65
Overall Length (In.)
1.496
Screw Size
M4
Clearance Dia. (In.)
1.181 in
Size
MWC30
Outside Dia. (mm)
30
Overall Length (mm)
38
Clearance Dia. (mm)
30
Length through Bore (In.)
0.695
Length through Bore
17.65 mm
Coupling Outside Diameter
30 mm
Bore Diameter 1
12 mm
Different Bore Sizes
Yes
Length Through Bore 1
18.2 mm
Bore Diameter 2
9 mm
Screw Thread Size
M4
Length Through Bore 2
18.2 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
58
Max. Bore (mm)
12 mm
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.01 in
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
9
Style
4-Beam Clamp
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
58 in-lb
Max. Axial Misalignment (In.)
+/-0.015
Torsional Stiffness (Deg./In.-Lbs.)
0.105
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Axial Motion
0.25 mm
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Reversing
1.65 N-m
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Moment of Inertia
0.000007958 kgf/m sq
Coupling Material
Aluminum
Features
Balanced Design for Reduced Vibration
Number of Beams
4
Torsional Stiffness
1.08 N-m/Deg
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Series
MWC
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
Fastener Tightening Torque
4.6 N-m
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
3.3 N-m
Shaft Locking Type
Clamp On
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
7075
Maximum Torque
6.6 N-m
Angular Misalignment
3 Degrees
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.