Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 12mmx9mm

  • Mfr # PCMR29-12-9-SS

  • Zoro # G8269572


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
12mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR29-12-9-SS
Zoro #
G8269572
UPC #
634529049204
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 9mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Screw Size
M4
Clearance Dia. (In.)
0.875 in
Screw Size (mm)
M4
Overall Length (mm)
38.1
Length through Bore (mm)
17.02
Overall Length (In.)
1.5
Size
PCMR29
Outside Dia. (mm)
28.6 mm
Length through Bore
17.02 mm
Clearance Dia. (mm)
22.2
Length through Bore (In.)
0.67
Outside Dia. (In.)
1.125
Different Bore Sizes
Yes
Length Through Bore 1
17.6 mm
Bore Diameter 1
12 mm
Screw Thread Size
M4
Coupling Outside Diameter
28.6 mm
Bore Diameter 2
9 mm
Length Through Bore 2
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
46
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Max. Bore (mm)
12 mm
Min. Bore (mm)
9
Screw Type
Cap Screw
Style
4-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
350 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
46 in-lb
Max. Angular Misalignment
3 Degrees
Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Number of Beams
4
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material
Stainless Steel
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
1.3 N-m
Dynamic Torque Non-Reversing
2.6 N-m
Torsional Stiffness
1.02 N-m/Deg
Screw Material Finish
Black Oxide
Moment of Inertia
0.000017643 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.25 mm
Maximum Torque
5.2 N-m
Number of Locking Screws
2
Maximum Speed
6,000 RPM
Full Bearing Support Required
Yes
Series
PCMR
Angular Misalignment
3 Degrees
Maximum Operating Temperature
176 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
303
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
4.6 N-m
Parallel Misalignment
0.38 mm
Bore Type
Round
Zero Backlash
Yes
Shaft Locking Type
Clamp On

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.