Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 1/4in.x 4mm

  • Mfr # MWC20-1/4"-4MM-A

  • Zoro # G8145584


product price: $56.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Outside Dia.
0.787 in
Overall Length
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC20-1/4"-4MM-A
Zoro #
G8145584
UPC #
634529136096
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 4mm
Outside Dia.
0.787 in
Overall Length
28 mm
Size
MWC20
Overall Length (In.)
1.102
Outside Dia. (In.)
0.787
Length through Bore
13.34 mm
Clearance Dia. (mm)
20
Overall Length (mm)
28
Clearance Dia. (In.)
0.787 in
Screw Size (mm)
M3
Outside Dia. (mm)
20
Length through Bore (mm)
13.34
Length through Bore (In.)
0.525
Screw Size
M3
Bore Diameter 1
1/4 in
Bore Diameter 2
4 mm
Screw Thread Size
M3
Length Through Bore 1
13.6 mm
Coupling Outside Diameter
20 mm
Length Through Bore 2
13.6 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (In.)
0.25 in
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Clamp
Max. Temp.
225 Degrees F
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Material
Aluminum
Min. Bore (mm)
4
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
12
Max. Axial Misalignment (In.)
+/-0.008
Max. Temp. Range (F)
225 Degrees
Rated Torque
12 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.227
Max. Parallel Misalignment (In.)
0.005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Maximum Speed
6,000 RPM
Included Screws
(2) Hex Socket Cap Screw
Shaft Tolerance
+0.0000/-0.0005 in
Moment of Inertia
0.000001053 kgf/m sq
Coupling Material
Aluminum
Coupling Material Grade
7075
Bore Type
Round
Dynamic Torque Reversing
0.33 N-m
Dynamic Torque Non-Reversing
0.65 N-m
Parallel Misalignment
0.2 mm
Screw Material Finish
Black Oxide
Fastener Tightening Torque
2.1 N-m
Full Bearing Support Required
Yes
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
0.5 N-m/Deg
Series
MWC
Features
Balanced Design for Reduced Vibration
Angular Misalignment
3 Degrees
Maximum Operating Temperature
107 Degrees C
Coupling Material Finish
Bright
Axial Motion
0.13 mm
Number of Beams
4
Number of Locking Screws
2
Maximum Torque
1.3 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.3 N-m, Axial Motion 0.13 mm, Overall Length 28 mm, Parallel Misalignment 0.2 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 0.5 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 13.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.