Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 1/8in.x 1/8in.

  • Mfr # PCR10-2-2-SS

  • Zoro # G8190944


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1/8 in x 1/8 in
Material - Couplings
Stainless Steel
Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCR10-2-2-SS
Zoro #
G8190944
UPC #
634529049600
Country of Origin
United States

Dimensions

Bore Dia.
1/8 in x 1/8 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Size
PCR10
Length through Bore (mm)
8.53
Screw Size
M2
Overall Length (In.)
0.8
Screw Size (mm)
M2
Length through Bore
0.336 in
Clearance Dia. (In.)
0.75 in
Overall Length (mm)
20.3
Length through Bore (In.)
0.336
Outside Dia. (mm)
15.9
Outside Dia. (In.)
0.625 in
Clearance Dia. (mm)
19.1
Different Bore Sizes
No
Screw Thread Size
M2
Bore Diameter 1
1/8 in
Length Through Bore 1
0.4 in
Coupling Outside Diameter
5/8 in
Length Through Bore 2
0.4 in
Bore Diameter 2
1/8 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (In.)
0.125 in
Rated Torque
20 in-lb
Screw Type
Cap Screw
Max. Bore (In.)
0.125 in
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.008 in
Torque (In.-Lbs.)
20
Max. Axial Misalignment (In.)
+/-0.005
Style
4-Beam Clamp
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.184
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Number of Beams
4
Moment of Inertia
0.003 lb-in sq
Torsional Stiffness
5.43 in-lb/Deg
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Dynamic Torque Non-Reversing
10 lb-in
Axial Motion
0.005 in
Fastener Tightening Torque
0.6 N-m
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Coupling Material Grade
303
Maximum Torque
20 in-lb
Minimum Operating Temperature
-40 Degrees F
Parallel Misalignment
0.008 in
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Stainless Steel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Series
PCR
Maximum Operating Temperature
350 Degrees F
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Dynamic Torque Reversing
5 lb-in
Number of Locking Screws
2
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/8 in, Bore Diameter 2 1/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 20 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 5.43 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.