Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 1/8in.x 1/8in.

  • Mfr # PCR12-2-2-SS

  • Zoro # G8427316


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1/8 in x 1/8 in
Material - Couplings
Stainless Steel
Outside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCR12-2-2-SS
Zoro #
G8427316
UPC #
634529049662
Country of Origin
United States

Dimensions

Bore Dia.
1/8 in x 1/8 in
Outside Dia.
0.75 in
Overall Length
29/32 in
Outside Dia. (mm)
19.1
Size
PCR12
Screw Size
M2.5
Clearance Dia. (mm)
31.8
Clearance Dia. (In.)
1.25 in
Screw Size (mm)
M2.5
Length through Bore (mm)
9.8
Overall Length (In.)
0.9
Outside Dia. (In.)
0.750 in
Length through Bore (In.)
0.386
Overall Length (mm)
22.9
Length through Bore
0.386 in
Coupling Outside Diameter
3/4 in
Screw Thread Size
M2.5
Length Through Bore 1
0.4 in
Bore Diameter 1
1/8 in
Length Through Bore 2
0.4 in
Different Bore Sizes
No
Bore Diameter 2
1/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.005
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
35
Torsional Stiffness (Deg./In.-Lbs.)
0.085
Max. Bore (In.)
0.125 in
Max. Temp.
350 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Min. Bore (In.)
0.125 in
Rated Torque
35 in-lb
Max. RPM
6,000 RPM
Style
4-Beam Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Series
PCR
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Axial Motion
0.005 in
Parallel Misalignment
0.008 in
Shaft Locking Type
Clamp On
Dynamic Torque Reversing
8.75 lb-in
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Coupling Material Grade
303
Torsional Stiffness
11.76 in-lb/Deg
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
17.5 lb-in
Number of Locking Screws
2
Moment of Inertia
0.007 lb-in sq
Maximum Torque
35 in-lb
Coupling Material Finish
Bright
Fastener Tightening Torque
1.21 N-m
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Operating Temperature
350 Degrees F
Number of Beams
4
Shaft Tolerance
+0.0000/-0.0005 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/8 in, Bore Diameter 2 1/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 35 in-lb, Axial Motion 0.005 in, Overall Length 29/32 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 11.76 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.