Zoro Homepage

Coupling, 4 Beam Clamp, 1/8in.x 1/8in.

  • Mfr # PCR8-2-2-SS

  • Zoro # G8030233


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.5 in
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR8-2-2-SS
Zoro #
G8030233
UPC #
634529050071
Country of Origin
United States

Dimensions

Bore Dia.
1/8 in x 1/8 in
Outside Dia.
0.5 in
Overall Length
3/4 in
Overall Length (mm)
19.1
Length through Bore (In.)
0.265
Screw Size
M2
Outside Dia. (In.)
0.500 in
Screw Size (mm)
M2
Outside Dia. (mm)
12.7
Length through Bore (mm)
6.73
Size
PCR8
Length through Bore
0.265 in
Clearance Dia. (In.)
0.5 in
Clearance Dia. (mm)
12.7
Overall Length (In.)
0.75
Length Through Bore 2
0.4 in
Bore Diameter 2
1/8 in
Coupling Outside Diameter
1/2 in
Length Through Bore 1
0.4 in
Different Bore Sizes
No
Bore Diameter 1
1/8 in
Screw Thread Size
M2

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/8 in, Bore Diameter 2 1/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 11 in-lb, Axial Motion 0.005 in, Overall Length 3/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 2.72 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.