Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 1/8in.x 3/32in.

  • Mfr # PCR8-2-1.5-SS

  • Zoro # G8098964


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.5 in
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR8-2-1.5-SS
Zoro #
G8098964
UPC #
634529050064
Country of Origin
United States

Dimensions

Bore Dia.
1/8 in x 3/32 in
Outside Dia.
0.5 in
Overall Length
3/4 in
Outside Dia. (In.)
0.500 in
Clearance Dia. (In.)
0.5 in
Clearance Dia. (mm)
12.7
Length through Bore (mm)
6.73
Outside Dia. (mm)
12.7
Size
PCR8
Length through Bore
0.265 in
Screw Size
M2
Screw Size (mm)
M2
Length through Bore (In.)
0.265
Overall Length (In.)
0.75
Overall Length (mm)
19.1
Bore Diameter 1
1/8 in
Length Through Bore 2
0.4 in
Coupling Outside Diameter
1/2 in
Length Through Bore 1
0.4 in
Minimum Bore Diameter
3/32 in
Screw Thread Size
M2
Bore Diameter 2
3/32 in
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp.
350 Degrees F
Max. Bore (In.)
0.125 in
Screw Type
Cap Screw
Rated Torque
11 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.368
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp. Range (F)
350 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (In.)
0.094 in
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Style
4-Beam Clamp
Torque (In.-Lbs.)
11
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Torsional Stiffness
2.72 in-lb/Deg
Full Bearing Support Required
Yes
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion
0.005 in
Series
PCR
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Bore Type
Round
Coupling Material Grade
303
Parallel Misalignment
0.008 in
Dynamic Torque Non-Reversing
5.5 lb-in
Maximum Torque
11 in-lb
Number of Locking Screws
2
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Clamp On
Coupling Material
Stainless Steel
Number of Beams
4
Screw Material Finish
Black Oxide
Fastener Tightening Torque
0.6 N-m
Moment of Inertia
0.0012 lb-in sq
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Dynamic Torque Reversing
2.75 lb-in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/8 in, Bore Diameter 2 3/32 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 11 in-lb, Axial Motion 0.005 in, Overall Length 3/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 2.72 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.