Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 3/16in.x 3/16in.

  • Mfr # PCR10-3-3-SS

  • Zoro # G7952603


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.625 in
Overall Length
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR10-3-3-SS
Zoro #
G7952603
UPC #
634529049631
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 3/16 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Length through Bore (In.)
0.336
Length through Bore (mm)
8.53
Length through Bore
0.336 in
Size
PCR10
Outside Dia. (mm)
15.9
Screw Size
M2
Overall Length (mm)
20.3
Outside Dia. (In.)
0.625 in
Clearance Dia. (mm)
20.3
Overall Length (In.)
0.8
Clearance Dia. (In.)
0.875 in
Screw Size (mm)
M2
Screw Thread Size
M2
Coupling Outside Diameter
5/8 in
Different Bore Sizes
No
Length Through Bore 1
0.4 in
Bore Diameter 2
3/16 in
Length Through Bore 2
0.4 in
Bore Diameter 1
3/16 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.005
Torque (In.-Lbs.)
16
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Max. Bore (In.)
0.188 in
Max. Temp.
350 Degrees F
Rated Torque
16 in-lb
Style
4-Beam Clamp
Screw Type
Cap Screw
Min. Bore (In.)
0.188 in
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Material
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.008 in
Max. Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Number of Locking Screws
2
Parallel Misalignment
0.008 in
Dynamic Torque Reversing
4 lb-in
Axial Motion
0.005 in
Maximum Speed
6,000 RPM
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Torsional Stiffness
3.5 in-lb/Deg
Maximum Torque
16 in-lb
Dynamic Torque Non-Reversing
8 lb-in
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Number of Beams
4
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material
Stainless Steel
Coupling Material Grade
303
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Coupling Material Finish
Bright
Maximum Operating Temperature
350 Degrees F
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
0.6 N-m
Series
PCR
Moment of Inertia
0.003 lb-in sq
Shaft Tolerance
+0.0000/-0.0005 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 16 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 3.5 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.