Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 3/16in.x 4mm

  • Mfr # MWC20-3/16"-4MM-A

  • Zoro # G8439182


product price: $56.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Outside Dia.
0.787 in
Overall Length
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC20-3/16"-4MM-A
Zoro #
G8439182
UPC #
634529168363
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 4mm
Outside Dia.
0.787 in
Overall Length
28 mm
Length through Bore
13.34 mm
Outside Dia. (In.)
0.787
Overall Length (mm)
28
Overall Length (In.)
1.102
Length through Bore (mm)
13.34
Screw Size
M3
Size
MWC20
Outside Dia. (mm)
20
Screw Size (mm)
M3
Clearance Dia. (mm)
20
Length through Bore (In.)
0.525
Clearance Dia. (In.)
0.787 in
Different Bore Sizes
Yes
Length Through Bore 2
13.6 mm
Bore Diameter 2
4 mm
Length Through Bore 1
13.6 mm
Bore Diameter 1
3/16 in
Coupling Outside Diameter
20 mm
Screw Thread Size
M3

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (In.)
0.188 in
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
12
Min. Bore (mm)
4
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.005 in
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.227
Max. Axial Misalignment (In.)
+/-0.008
Style
4-Beam Clamp
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Rated Torque
12 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Angular Misalignment
3 Degrees
Coupling Material Grade
7075
Number of Beams
4
Coupling Material
Aluminum
Features
Balanced Design for Reduced Vibration
Maximum Speed
6,000 RPM
Axial Motion
0.13 mm
Maximum Torque
1.3 N-m
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
0.65 N-m
Fastener Tightening Torque
2.1 N-m
Coupling Material Finish
Bright
Torsional Stiffness
0.5 N-m/Deg
Number of Locking Screws
2
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
0.33 N-m
Parallel Misalignment
0.2 mm
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Maximum Operating Temperature
107 Degrees C
Moment of Inertia
0.000001053 kgf/m sq
Zero Backlash
Yes
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round
Series
MWC

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.3 N-m, Axial Motion 0.13 mm, Overall Length 28 mm, Parallel Misalignment 0.2 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 0.5 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 13.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.