Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 3/16in.x 5/32in.

  • Mfr # PCR10-3-2.5-SS

  • Zoro # G8220502


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.625 in
Overall Length
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR10-3-2.5-SS
Zoro #
G8220502
UPC #
634529049617
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 5/32 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Overall Length (In.)
0.8
Length through Bore (mm)
8.53
Clearance Dia. (In.)
0.875 in
Outside Dia. (mm)
15.9
Outside Dia. (In.)
0.625 in
Screw Size (mm)
M2
Screw Size
M2
Overall Length (mm)
20.3
Length through Bore (In.)
0.336
Length through Bore
0.336 in
Clearance Dia. (mm)
20.3
Size
PCR10
Minimum Bore Diameter
5/32 in
Bore Diameter 1
3/16 in
Screw Thread Size
M2
Length Through Bore 1
0.4 in
Length Through Bore 2
0.4 in
Different Bore Sizes
Yes
Bore Diameter 2
5/32 in
Coupling Outside Diameter
5/8 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
16 in-lb
Style
4-Beam Clamp
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.005
Min. Bore (In.)
0.156 in
Max. Temp.
350 Degrees F
Screw Type
Cap Screw
Max. Bore (In.)
0.188 in
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
16
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Axial Motion
0.005 in
Bore Type
Round
Maximum Torque
16 in-lb
Dynamic Torque Non-Reversing
8 lb-in
Zero Backlash
Yes
Dynamic Torque Reversing
4 lb-in
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
0.6 N-m
Torsional Stiffness
3.5 in-lb/Deg
Number of Beams
4
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Maximum Speed
6,000 RPM
Moment of Inertia
0.003 lb-in sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Number of Locking Screws
2
Coupling Material Grade
303
Maximum Operating Temperature
350 Degrees F
Coupling Material
Stainless Steel
Series
PCR
Included Screws
(2) Hex Socket Cap Screw
Parallel Misalignment
0.008 in
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 5/32 in, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 16 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 3.5 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.