Zoro Homepage

Coupling, 4 Beam Clamp, 3/32in.x 3/32in.

  • Mfr # PCR6-1.5-1.5-A

  • Zoro # G7837611


product price: $50.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
3/32 in x 3/32 in
Material - Couplings
Aluminum
Outside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR6-1.5-1.5-A
Zoro #
G7837611
UPC #
634529032831
Country of Origin
United States

Dimensions

Bore Dia.
3/32 in x 3/32 in
Outside Dia.
0.375 in
Overall Length
9/16 in
Clearance Dia. (In.)
1.25 in
Screw Size
M1.6
Length through Bore (In.)
0.235
Outside Dia. (In.)
0.375 in
Size
PCR6
Clearance Dia. (mm)
31.8
Overall Length (In.)
0.563
Screw Size (mm)
M1.6
Overall Length (mm)
14.3
Length through Bore
0.235 in
Length through Bore (mm)
5.97
Outside Dia. (mm)
9.5
Different Bore Sizes
No
Minimum Bore Diameter
3/32 in
Maximum Bore Diameter
3/32 in
Bore Diameter 1
3/32 in
Length Through Bore 1
0.3 in
Screw Thread Size
M1.6
Length Through Bore 2
0.3 in
Bore Diameter 2
3/32 in
Coupling Outside Diameter
3/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
5.5
Torsional Stiffness (Deg./In.-Lbs.)
1.34
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Clamp
Material
Aluminum
Rated Torque
6 in-lb
Max. Bore (In.)
0.094 in
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Min. Bore (In.)
0.094 in
Screw Type
Cap Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Axial Motion
0.005 in
Zero Backlash
Yes
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F
Moment of Inertia
0.0001 lb-in sq
Torsional Stiffness
0.75 in-lb/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
1.375 lb-in
Number of Beams
4
Series
PCR
Maximum Operating Temperature
225 Degrees F
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Parallel Misalignment
0.008 in
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Non-Reversing
2.75 lb-in
Angular Misalignment
3 Degrees
Bore Type
Round
Fastener Tightening Torque
0.29 N-m
Shaft Locking Type
Clamp On
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Coupling Material Grade
7075
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Torque
5.5 in-lb
Maximum Speed
6,000 RPM
Coupling Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/32 in, Bore Diameter 2 3/32 in, Coupling Material Aluminum, Coupling Outside Diameter 3/8 in, Maximum Speed 6,000 RPM, Maximum Torque 5.5 in-lb, Axial Motion 0.005 in, Overall Length 9/16 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 0.75 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.