Zoro Homepage

Coupling, 4 Beam Clamp, 3/32in.x 3/32in.

  • Mfr # PCR8-1.5-1.5-A

  • Zoro # G8199116


product price: $36.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
3/32 in x 3/32 in
Material - Couplings
Aluminum
Outside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR8-1.5-1.5-A
Zoro #
G8199116
UPC #
634529032848
Country of Origin
United States

Dimensions

Bore Dia.
3/32 in x 3/32 in
Outside Dia.
0.5 in
Overall Length
3/4 in
Screw Size (mm)
M2
Overall Length (mm)
19.1
Clearance Dia. (mm)
9.5
Screw Size
M2
Length through Bore (In.)
0.265
Overall Length (In.)
0.75
Length through Bore (mm)
6.73
Length through Bore
0.265 in
Size
PCR8
Outside Dia. (In.)
0.500 in
Outside Dia. (mm)
12.7
Clearance Dia. (In.)
0.375 in
Screw Thread Size
M2
Length Through Bore 2
0.4 in
Bore Diameter 1
3/32 in
Different Bore Sizes
No
Minimum Bore Diameter
3/32 in
Bore Diameter 2
3/32 in
Length Through Bore 1
0.4 in
Maximum Bore Diameter
3/32 in
Coupling Outside Diameter
1/2 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.75
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.005
Min. Bore (In.)
0.094 in
Screw Type
Cap Screw
Torque (In.-Lbs.)
8
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Rated Torque
8 in-lb
Max. Parallel Misalignment (In.)
0.008 in
Style
4-Beam Clamp
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (In.)
0.094 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
0.0004 lb-in sq
Coupling Material
Aluminum
Number of Locking Screws
2
Coupling Material Finish
Bright
Zero Backlash
Yes
Number of Beams
4
Maximum Speed
6,000 RPM
Fastener Tightening Torque
0.6 N-m
Dynamic Torque Non-Reversing
4 lb-in
Angular Misalignment
3 Degrees
Series
PCR
Torsional Stiffness
1.33 in-lb/Deg
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
225 Degrees F
Minimum Operating Temperature
-40 Degrees F
Parallel Misalignment
0.008 in
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Coupling Material Grade
7075
Full Bearing Support Required
Yes
Dynamic Torque Reversing
2 lb-in
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Torque
8 in-lb
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion
0.005 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/32 in, Bore Diameter 2 3/32 in, Coupling Material Aluminum, Coupling Outside Diameter 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 8 in-lb, Axial Motion 0.005 in, Overall Length 3/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 1.33 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.