Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 3/32in.x 3/32in.

  • Mfr # PCR8-1.5-1.5-SS

  • Zoro # G7819122


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.5 in
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR8-1.5-1.5-SS
Zoro #
G7819122
UPC #
634529050057
Country of Origin
United States

Dimensions

Bore Dia.
3/32 in x 3/32 in
Outside Dia.
0.5 in
Overall Length
3/4 in
Screw Size
M2
Length through Bore
0.265 in
Screw Size (mm)
M2
Size
PCR8
Overall Length (mm)
19.1
Length through Bore (In.)
0.265
Outside Dia. (mm)
12.7
Clearance Dia. (In.)
0.5 in
Length through Bore (mm)
6.73
Outside Dia. (In.)
0.500 in
Clearance Dia. (mm)
12.7
Overall Length (In.)
0.75
Minimum Bore Diameter
3/32 in
Maximum Bore Diameter
3/32 in
Different Bore Sizes
No
Length Through Bore 1
0.4 in
Bore Diameter 2
3/32 in
Bore Diameter 1
3/32 in
Length Through Bore 2
0.4 in
Coupling Outside Diameter
1/2 in
Screw Thread Size
M2

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Max. Bore (In.)
0.094 in
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.368
Screw Type
Cap Screw
Min. Bore (In.)
0.094 in
Torque (In.-Lbs.)
11
Material
Stainless Steel
Style
4-Beam Clamp
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.008 in
Max. Axial Misalignment (In.)
+/-0.005
Rated Torque
11 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Bore Type
Round
Coupling Material
Stainless Steel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material Grade
303
Shaft Tolerance
+0.0000/-0.0005 in
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Moment of Inertia
0.0012 lb-in sq
Fastener Tightening Torque
0.6 N-m
Shaft Locking Type
Clamp On
Parallel Misalignment
0.008 in
Maximum Torque
11 in-lb
Maximum Speed
6,000 RPM
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Finish
Bright
Dynamic Torque Non-Reversing
5.5 lb-in
Full Bearing Support Required
Yes
Dynamic Torque Reversing
2.75 lb-in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
2.72 in-lb/Deg
Axial Motion
0.005 in
Minimum Operating Temperature
-40 Degrees F
Series
PCR
Number of Beams
4
Maximum Operating Temperature
350 Degrees F
Number of Locking Screws
2
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/32 in, Bore Diameter 2 3/32 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 11 in-lb, Axial Motion 0.005 in, Overall Length 3/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 2.72 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.