Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 3/8in.x 3/8in.

  • Mfr # PCR18-6-6-SS

  • Zoro # G8463201


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1.125 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR18-6-6-SS
Zoro #
G8463201
UPC #
634529049891
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 3/8 in
Outside Dia.
1.125 in
Overall Length
1 1/2 in
Screw Size (mm)
M4
Clearance Dia. (mm)
20.3
Outside Dia. (In.)
1.125 in
Screw Size
M4
Size
PCR18
Outside Dia. (mm)
28.6
Length through Bore (mm)
17.02
Overall Length (In.)
1.5
Length through Bore
0.67 in
Overall Length (mm)
38.1
Clearance Dia. (In.)
0.875 in
Length through Bore (In.)
0.67
Length Through Bore 2
0.7 in
Bore Diameter 2
3/8 in
Coupling Outside Diameter
1 1/8 in
Length Through Bore 1
0.7 in
Screw Thread Size
M4
Different Bore Sizes
No
Bore Diameter 1
3/8 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (In.)
0.375 in
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
54
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
350 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Rated Torque
54 in-lb
Min. Bore (In.)
0.375 in
Max. Axial Misalignment (In.)
+/-0.01
Max. RPM
6,000 RPM
Material
Stainless Steel
Style
4-Beam Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Number of Beams
4
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Bore Type
Round
Axial Motion
0.01 in
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
27 lb-in
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.0603 lb-in sq
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees F
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
PCR
Maximum Operating Temperature
350 Degrees F
Dynamic Torque Reversing
13.5 lb-in
Angular Misalignment
3 Degrees
Number of Locking Screws
2
Parallel Misalignment
0.015 in
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005 in
Torsional Stiffness
14.08 in-lb/Deg
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Stainless Steel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material Grade
303
Maximum Torque
54 in-lb
Fastener Tightening Torque
4.6 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/8 in, Maximum Speed 6,000 RPM, Maximum Torque 54 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 14.08 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.