Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 3/8in.x 9mm

  • Mfr # MWC30-3/8"-9MM-A

  • Zoro # G8452211


product price: $71.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
3/8 in x 9mm
Material - Couplings
Aluminum
Outside Dia.
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-3/8"-9MM-A
Zoro #
G8452211
UPC #
634529136225
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 9mm
Outside Dia.
1.181 in
Overall Length
38 mm
Screw Size
M4
Size
MWC30
Clearance Dia. (In.)
1.181 in
Overall Length (In.)
1.496
Outside Dia. (mm)
30
Length through Bore (In.)
0.695
Screw Size (mm)
M4
Clearance Dia. (mm)
30
Length through Bore (mm)
17.65
Outside Dia. (In.)
1.181
Length through Bore
17.65 mm
Overall Length (mm)
38
Bore Diameter 1
3/8 in
Bore Diameter 2
9 mm
Length Through Bore 2
18.2 mm
Coupling Outside Diameter
30 mm
Different Bore Sizes
Yes
Length Through Bore 1
18.2 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Rated Torque
61 in-lb
Max. RPM
6,000 RPM
Style
4-Beam Clamp
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Torque (In.-Lbs.)
61
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.01 in
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Material
Aluminum
Max. Bore (In.)
0.375 in
Min. Bore (mm)
9
Max. Axial Misalignment (In.)
+/-0.015
Screw Type
Cap Screw
Max. Bore (mm)
12 mm
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Dynamic Torque Reversing
1.73 N-m
Number of Beams
4
Maximum Speed
6,000 RPM
Bore Type
Round
Features
Balanced Design for Reduced Vibration
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Clamp On
Coupling Material Finish
Bright
Coupling Material Grade
7075
Included Screws
(2) Hex Socket Cap Screw
Number of Locking Screws
2
Dynamic Torque Non-Reversing
3.45 N-m
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Torsional Stiffness
1.41 N-m/Deg
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
4.6 N-m
Screw Material Finish
Black Oxide
Maximum Operating Temperature
107 Degrees C
Shaft Tolerance
+0.0000/-0.0005 in
Axial Motion
0.25 mm
Coupling Material
Aluminum
Series
MWC
Maximum Torque
6.9 N-m
Parallel Misalignment
0.38 mm
Moment of Inertia
0.000007958 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.9 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.