Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 3mmx3mm

  • Mfr # MWC15-3-3-A

  • Zoro # G8151245


product price: $41.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
3mm x 3mm
Material - Couplings
Aluminum
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC15-3-3-A
Zoro #
G8151245
UPC #
634529054802
Country of Origin
United States

Dimensions

Bore Dia.
3mm x 3mm
Outside Dia.
15 mm
Overall Length
22 mm
Size
MWC15
Length through Bore (mm)
10.41
Clearance Dia. (In.)
0.591 in
Length through Bore (In.)
0.41
Screw Size (mm)
M2
Clearance Dia. (mm)
15
Outside Dia. (mm)
15
Screw Size
M2
Outside Dia. (In.)
0.591
Overall Length (In.)
0.866
Length through Bore
10.41 mm
Overall Length (mm)
22
Coupling Outside Diameter
15 mm
Screw Thread Size
M2
Length Through Bore 1
10.6 mm
Length Through Bore 2
10.6 mm
Different Bore Sizes
No
Bore Diameter 2
3 mm
Bore Diameter 1
3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
3
Max. Axial Misalignment (In.)
+/-0.008
Style
4-Beam Clamp
Torque (In.-Lbs.)
8
Torsional Stiffness (Deg./In.-Lbs.)
0.502
Max. Bore (mm)
3 mm
Max. Parallel Misalignment (In.)
0.005 in
Screw Type
Cap Screw
Rated Torque
8 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Non-Reversing
0.43 N-m
Zero Backlash
Yes
Moment of Inertia
0.000000293 kgf/m sq
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
0.85 N-m
Shaft Locking Type
Clamp On
Fastener Tightening Torque
0.6 N-m
Features
Balanced Design for Reduced Vibration
Screw Material Finish
Black Oxide
Series
MWC
Maximum Speed
6,000 RPM
Torsional Stiffness
0.23 N-m/Deg
Bore Type
Round
Coupling Material
Aluminum
Maximum Operating Temperature
107 Degrees C
Parallel Misalignment
0.2 mm
Axial Motion
0.12 mm
Angular Misalignment
3 Degrees
Number of Locking Screws
2
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
7075
Dynamic Torque Reversing
0.21 N-m
Number of Beams
4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.85 N-m, Axial Motion 0.12 mm, Overall Length 22 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.23 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.