Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 3mmx3mm

  • Mfr # PCMR10-3-3-SS

  • Zoro # G8418882


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
3mm x 3mm
Material - Couplings
Stainless Steel
Outside Dia.
9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR10-3-3-SS
Zoro #
G8418882
UPC #
634529048665
Country of Origin
United States

Dimensions

Bore Dia.
3mm x 3mm
Outside Dia.
9.5 mm
Overall Length
14.3 mm
Screw Size
M1.6
Overall Length (In.)
0.563
Overall Length (mm)
14.3
Length through Bore (mm)
5.97
Outside Dia. (In.)
0.375
Clearance Dia. (In.)
0.75 in
Clearance Dia. (mm)
19.1
Size
PCMR10
Length through Bore (In.)
0.235
Length through Bore
5.97 mm
Outside Dia. (mm)
9.5 mm
Screw Size (mm)
M1.6
Different Bore Sizes
No
Length Through Bore 2
6.7 mm
Screw Thread Size
M1.6
Bore Diameter 2
3 mm
Length Through Bore 1
6.7 mm
Bore Diameter 1
3 mm
Coupling Outside Diameter
9.5 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.008 in
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
3 mm
Material
Stainless Steel
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.751
Max. Temp.
350 Degrees F
Min. Bore (mm)
3
Torque (In.-Lbs.)
8
Max. Temp. Range (F)
350 Degrees
Rated Torque
8 in-lb
Style
4-Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.005
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Parallel Misalignment
0.2 mm
Series
PCMR
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
0.43 N-m
Coupling Material Finish
Bright
Number of Locking Screws
2
Shaft Locking Type
Clamp On
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Axial Motion
0.13 mm
Fastener Tightening Torque
0.29 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
0.21 N-m
Coupling Material
Stainless Steel
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration
Torsional Stiffness
0.15 N-m/Deg
Maximum Torque
0.85 N-m
Number of Beams
4
Maximum Speed
6,000 RPM
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
176 Degrees C
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000000088 kgf/m sq
Coupling Material Grade
303
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 9.5 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.85 N-m, Axial Motion 0.13 mm, Overall Length 14.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.15 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 6.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.