Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 4mmx3mm

  • Mfr # MWC15-4-3-SS

  • Zoro # G8428235


product price: $92.85
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
4mm x 3mm
Material - Couplings
Stainless Steel
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC15-4-3-SS
Zoro #
G8428235
UPC #
634529054932
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 3mm
Outside Dia.
15 mm
Overall Length
22 mm
Screw Size (mm)
M2
Screw Size
M2
Overall Length (mm)
22
Overall Length (In.)
0.866
Outside Dia. (In.)
0.591
Clearance Dia. (mm)
15
Outside Dia. (mm)
15
Length through Bore
10.41 mm
Length through Bore (mm)
10.41
Size
MWC15
Length through Bore (In.)
0.41
Clearance Dia. (In.)
0.591 in
Length Through Bore 1
10.6 mm
Screw Thread Size
M2
Coupling Outside Diameter
15 mm
Bore Diameter 2
3 mm
Length Through Bore 2
10.6 mm
Different Bore Sizes
Yes
Bore Diameter 1
4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Style
4-Beam Clamp
Rated Torque
12 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.252
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
12
Max. Parallel Misalignment (In.)
0.008 in
Min. Bore (mm)
3
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
4 mm
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Screw Type
Cap Screw
Max. Temp.
350 Degrees F
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Number of Locking Screws
2
Coupling Material
Stainless Steel
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
0.6 N-m
Bore Type
Round
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Torsional Stiffness
0.45 N-m/Deg
Series
MWC
Parallel Misalignment
0.2 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
0.65 N-m
Angular Misalignment
3 Degrees
Maximum Torque
1.3 N-m
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Zero Backlash
Yes
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Reversing
0.33 N-m
Full Bearing Support Required
Yes
Axial Motion
0.12 mm
Number of Beams
4
Moment of Inertia
0.000000731 kgf/m sq
Features
Balanced Design for Reduced Vibration
Coupling Material Grade
303

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 4 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.3 N-m, Axial Motion 0.12 mm, Overall Length 22 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.45 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.