Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 4mmx3mm

  • Mfr # PCMR16-4-3-SS

  • Zoro # G8050147


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
4mm x 3mm
Material - Couplings
Stainless Steel
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR16-4-3-SS
Zoro #
G8050147
UPC #
634529048696
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 3mm
Outside Dia.
15.9 mm
Overall Length
20.3 mm
Screw Size (mm)
M2
Clearance Dia. (In.)
0.875 in
Length through Bore
8.53 mm
Outside Dia. (mm)
15.9 mm
Clearance Dia. (mm)
22.2
Screw Size
M2
Size
PCMR16
Overall Length (mm)
20.3
Overall Length (In.)
0.8
Length through Bore (In.)
0.336
Length through Bore (mm)
8.53
Outside Dia. (In.)
0.625
Screw Thread Size
M2
Length Through Bore 2
9.6 mm
Coupling Outside Diameter
15.9 mm
Length Through Bore 1
9.6 mm
Bore Diameter 1
4 mm
Different Bore Sizes
Yes
Bore Diameter 2
3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
16 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Torque (In.-Lbs.)
16
Max. Axial Misalignment (In.)
+/-0.005
Max. Parallel Misalignment (In.)
0.008 in
Max. Bore (mm)
4 mm
Min. Bore (mm)
3
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Max. RPM
6,000 RPM
Style
4-Beam Clamp
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material Grade
303
Shaft Locking Type
Clamp On
Moment of Inertia
0.000000878 kgf/m sq
Dynamic Torque Reversing
0.45 N-m
Bore Type
Round
Series
PCMR
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Full Bearing Support Required
Yes
Number of Locking Screws
2
Torsional Stiffness
0.4 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Stainless Steel
Parallel Misalignment
0.2 mm
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Dynamic Torque Non-Reversing
0.91 N-m
Features
Balanced Design for Reduced Vibration
Maximum Torque
1.81 N-m
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
0.6 N-m
Shaft Tolerance
+0.000/-0.013 mm
Angular Misalignment
3 Degrees
Included Screws
(2) Hex Socket Cap Screw
Number of Beams
4
Axial Motion
0.13 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 4 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.81 N-m, Axial Motion 0.13 mm, Overall Length 20.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.