Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 4mmx3mm

  • Mfr # PCMR19-4-3-SS

  • Zoro # G8025692


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
4mm x 3mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR19-4-3-SS
Zoro #
G8025692
UPC #
634529048757
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 3mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Length through Bore
9.8 mm
Screw Size
M2.5
Size
PCMR19
Clearance Dia. (mm)
22.2
Length through Bore (In.)
0.386
Outside Dia. (mm)
19.1 mm
Length through Bore (mm)
9.8
Overall Length (In.)
0.9
Screw Size (mm)
M2.5
Outside Dia. (In.)
0.75
Clearance Dia. (In.)
0.875 in
Overall Length (mm)
22.9
Bore Diameter 1
4 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
19.1 mm
Bore Diameter 2
3 mm
Screw Thread Size
M2.5
Length Through Bore 2
10.7 mm
Length Through Bore 1
10.7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
4 mm
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.151
Min. Bore (mm)
3
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Rated Torque
23 in-lb
Max. Parallel Misalignment (In.)
0.008 in
Style
4-Beam Clamp
Torque (In.-Lbs.)
23
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Full Bearing Support Required
Yes
Fastener Tightening Torque
1.21 N-m
Screw Material Finish
Black Oxide
Axial Motion
0.13 mm
Parallel Misalignment
0.2 mm
Angular Misalignment
3 Degrees
Shaft Locking Type
Clamp On
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
303
Number of Locking Screws
2
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Coupling Material Finish
Bright
Moment of Inertia
0.000002048 kgf/m sq
Coupling Material
Stainless Steel
Torsional Stiffness
0.75 N-m/Deg
Number of Beams
4
Features
Balanced Design for Reduced Vibration
Series
PCMR
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
176 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
0.65 N-m
Dynamic Torque Non-Reversing
1.3 N-m
Maximum Torque
2.6 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 4 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.6 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.75 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.