Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 4mmx4mm

  • Mfr # MWC15-4-4-SS

  • Zoro # G8312236


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
4mm x 4mm
Material - Couplings
Stainless Steel
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC15-4-4-SS
Zoro #
G8312236
UPC #
634529054956
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 4mm
Outside Dia.
15 mm
Overall Length
22 mm
Clearance Dia. (In.)
0.591 in
Size
MWC15
Overall Length (In.)
0.866
Length through Bore (In.)
0.41
Overall Length (mm)
22
Screw Size (mm)
M2
Outside Dia. (In.)
0.591
Clearance Dia. (mm)
15
Length through Bore (mm)
10.41
Length through Bore
10.41 mm
Outside Dia. (mm)
15
Screw Size
M2
Length Through Bore 1
10.6 mm
Length Through Bore 2
10.6 mm
Bore Diameter 2
4 mm
Screw Thread Size
M2
Coupling Outside Diameter
15 mm
Bore Diameter 1
4 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
4 mm
Style
4-Beam Clamp
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Min. Bore (mm)
4
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.005
Torsional Stiffness (Deg./In.-Lbs.)
0.252
Material
Stainless Steel
Screw Type
Cap Screw
Rated Torque
12 in-lb
Max. Bore (In.)
0.188 in
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
12
Max. Temp.
350 Degrees F
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Full Bearing Support Required
Yes
Maximum Torque
1.3 N-m
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
MWC
Maximum Operating Temperature
176 Degrees C
Shaft Locking Type
Clamp On
Bore Type
Round
Axial Motion
0.12 mm
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Fastener Tightening Torque
0.6 N-m
Minimum Operating Temperature
-40 Degrees C
Number of Beams
4
Zero Backlash
Yes
Number of Locking Screws
2
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Stainless Steel
Coupling Material Grade
303
Parallel Misalignment
0.2 mm
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
0.33 N-m
Torsional Stiffness
0.45 N-m/Deg
Included Screws
(2) Hex Socket Cap Screw
Features
Balanced Design for Reduced Vibration
Moment of Inertia
0.000000731 kgf/m sq
Dynamic Torque Non-Reversing
0.65 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 4 mm, Bore Diameter 2 4 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.3 N-m, Axial Motion 0.12 mm, Overall Length 22 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.45 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.