Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 4mmx4mm

  • Mfr # PCMR19-4-4-SS

  • Zoro # G7809934


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
4mm x 4mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR19-4-4-SS
Zoro #
G7809934
UPC #
634529048764
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 4mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Overall Length (In.)
0.9
Length through Bore (mm)
9.8
Outside Dia. (mm)
19.1 mm
Overall Length (mm)
22.9
Screw Size
M2.5
Outside Dia. (In.)
0.75
Size
PCMR19
Length through Bore
9.8 mm
Clearance Dia. (In.)
1.0 in
Screw Size (mm)
M2.5
Length through Bore (In.)
0.386
Clearance Dia. (mm)
25.4
Bore Diameter 2
4 mm
Length Through Bore 2
10.7 mm
Coupling Outside Diameter
19.1 mm
Length Through Bore 1
10.7 mm
Bore Diameter 1
4 mm
Screw Thread Size
M2.5
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.151
Style
4-Beam Clamp
Max. Temp.
350 Degrees F
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
4 mm
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
4
Max. Parallel Misalignment (In.)
0.008 in
Material
Stainless Steel
Max. RPM
6,000 RPM
Rated Torque
23 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
23
Max. Axial Misalignment (In.)
+/-0.005
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
1.3 N-m
Dynamic Torque Reversing
0.65 N-m
Coupling Material
Stainless Steel
Parallel Misalignment
0.2 mm
Angular Misalignment
3 Degrees
Number of Beams
4
Shaft Locking Type
Clamp On
Number of Locking Screws
2
Bore Type
Round
Maximum Torque
2.6 N-m
Series
PCMR
Zero Backlash
Yes
Fastener Tightening Torque
1.21 N-m
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Moment of Inertia
0.000002048 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
303
Axial Motion
0.13 mm
Maximum Speed
6,000 RPM
Torsional Stiffness
0.75 N-m/Deg
Features
Balanced Design for Reduced Vibration

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 4 mm, Bore Diameter 2 4 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.6 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.75 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.