Zoro Homepage

Coupling, 4 Beam Clamp, 5/16in.x 5/16in.

  • Mfr # PCR14-5-5-SS

  • Zoro # G8140815


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
0.875 in
Overall Length
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR14-5-5-SS
Zoro #
G8140815
UPC #
634529049785
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
0.875 in
Overall Length
1 1/16 in
Overall Length (mm)
27
Length through Bore (In.)
0.45
Clearance Dia. (mm)
19.1
Screw Size
M3
Outside Dia. (mm)
22.2
Length through Bore (mm)
11.43
Size
PCR14
Clearance Dia. (In.)
0.75 in
Screw Size (mm)
M3
Length through Bore
0.45 in
Overall Length (In.)
1.063
Outside Dia. (In.)
0.875 in
Bore Diameter 1
5/16 in
Length Through Bore 2
0.5 in
Different Bore Sizes
No
Length Through Bore 1
0.5 in
Screw Thread Size
M3
Bore Diameter 2
5/16 in
Coupling Outside Diameter
7/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Min. Bore (In.)
0.313 in
Max. Temp. Range (F)
350 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.005
Max. RPM
6,000 RPM
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
22
Max. Parallel Misalignment (In.)
0.008 in
Torsional Stiffness (Deg./In.-Lbs.)
0.135
Screw Type
Cap Screw
Style
4-Beam Clamp
Rated Torque
22 in-lb
Max. Bore (In.)
0.313 in
Max. Angular Misalignment
3 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
11 lb-in
Torsional Stiffness
7.41 in-lb/Deg
Number of Locking Screws
2
Maximum Operating Temperature
350 Degrees F
Angular Misalignment
3 Degrees
Series
PCR
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Torque
22 in-lb
Zero Backlash
Yes
Coupling Material
Stainless Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.008 in
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
Moment of Inertia
0.0157 lb-in sq
Coupling Material Grade
303
Bore Type
Round
Fastener Tightening Torque
2.1 N-m
Dynamic Torque Reversing
5.5 lb-in
Number of Beams
4
Axial Motion
0.005 in
Minimum Operating Temperature
-40 Degrees F

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 7/8 in, Maximum Speed 6,000 RPM, Maximum Torque 22 in-lb, Axial Motion 0.005 in, Overall Length 1 1/16 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 7.41 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.