Zoro Homepage

Coupling, 4 Beam Clamp, 5/16in.x 5/16in.

  • Mfr # PCR16-5-5-SS

  • Zoro # G7896341


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 in
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR16-5-5-SS
Zoro #
G7896341
UPC #
634529049808
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
1 in
Overall Length
1 1/4 in
Length through Bore
0.545 in
Overall Length (mm)
31.8
Overall Length (In.)
1.25
Clearance Dia. (mm)
19.1
Size
PCR16
Screw Size (mm)
M4
Clearance Dia. (In.)
0.75 in
Length through Bore (mm)
13.84
Screw Size
M4
Outside Dia. (mm)
25.4
Outside Dia. (In.)
1.000 in
Length through Bore (In.)
0.545
Bore Diameter 2
5/16 in
Screw Thread Size
M4
Length Through Bore 2
0.6 in
Coupling Outside Diameter
1 in
Different Bore Sizes
No
Length Through Bore 1
0.6 in
Bore Diameter 1
5/16 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.094
Max. Angular Misalignment
3 Degrees
Max. Bore (In.)
0.313 in
Max. Axial Misalignment (In.)
+/-0.01
Style
4-Beam Clamp
Max. Temp. Range (F)
350 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
44
Min. Bore (In.)
0.313 in
Max. Temp.
350 Degrees F
Rated Torque
44 in-lb
Material
Stainless Steel
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Zero Backlash
Yes
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
Torsional Stiffness
10.64 in-lb/Deg
Fastener Tightening Torque
4.6 N-m
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Finish
Bright
Number of Beams
4
Moment of Inertia
0.0317 lb-in sq
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Black Oxide
Coupling Material Grade
303
Maximum Torque
44 in-lb
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Dynamic Torque Non-Reversing
22 lb-in
Axial Motion
0.01 in
Series
PCR
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees F
Dynamic Torque Reversing
11 lb-in
Parallel Misalignment
0.015 in
Coupling Material
Stainless Steel
Bore Type
Round
Shaft Tolerance
+0.0000/-0.0005 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 44 in-lb, Axial Motion 0.01 in, Overall Length 1 1/4 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 10.64 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.