Zoro Homepage

Coupling, 4 Beam Clamp, 5/16in.x 5/16in.

  • Mfr # PCR18-5-5-SS

  • Zoro # G7980716


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1.125 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR18-5-5-SS
Zoro #
G7980716
UPC #
634529049860
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
1.125 in
Overall Length
1 1/2 in
Overall Length (In.)
1.5
Outside Dia. (mm)
28.6
Length through Bore
0.67 in
Overall Length (mm)
38.1
Screw Size
M4
Size
PCR18
Clearance Dia. (mm)
20.3
Outside Dia. (In.)
1.125 in
Length through Bore (In.)
0.67
Clearance Dia. (In.)
0.875 in
Length through Bore (mm)
17.02
Screw Size (mm)
M4
Bore Diameter 1
5/16 in
Screw Thread Size
M4
Bore Diameter 2
5/16 in
Length Through Bore 2
0.7 in
Length Through Bore 1
0.7 in
Coupling Outside Diameter
1 1/8 in
Different Bore Sizes
No

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/8 in, Maximum Speed 6,000 RPM, Maximum Torque 60 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 17.86 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.