Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5/32in.x 1/8in.

  • Mfr # PCR10-2.5-2-A

  • Zoro # G8081245


product price: $34.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
0.625 in
Overall Length
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR10-2.5-2-A
Zoro #
G8081245
UPC #
634529032367
Country of Origin
United States

Dimensions

Bore Dia.
5/32 in x 1/8 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Outside Dia. (In.)
0.625 in
Length through Bore (In.)
0.336
Outside Dia. (mm)
15.9
Screw Size
M2
Length through Bore
0.336 in
Clearance Dia. (In.)
0.625 in
Clearance Dia. (mm)
15.9
Screw Size (mm)
M2
Overall Length (In.)
0.8
Overall Length (mm)
20.3
Size
PCR10
Length through Bore (mm)
8.53
Different Bore Sizes
Yes
Screw Thread Size
M2
Coupling Outside Diameter
5/8 in
Length Through Bore 2
0.4 in
Maximum Bore Diameter
5/32 in
Bore Diameter 1
5/32 in
Bore Diameter 2
1/8 in
Length Through Bore 1
0.4 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
12
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Style
4-Beam Clamp
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Min. Bore (In.)
0.125 in
Max. Axial Misalignment (In.)
+/-0.005
Torsional Stiffness (Deg./In.-Lbs.)
0.54
Max. Bore (In.)
0.156 in
Max. Parallel Misalignment (In.)
0.008 in
Screw Type
Cap Screw
Rated Torque
12 in-lb
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Maximum Speed
6,000 RPM
Moment of Inertia
0.0011 lb-in sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
12 in-lb
Dynamic Torque Reversing
3 lb-in
Torsional Stiffness
1.85 in-lb/Deg
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
225 Degrees F
Series
PCR
Included Screws
(2) Hex Socket Cap Screw
Parallel Misalignment
0.008 in
Shaft Locking Type
Clamp On
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Beams
4
Bore Type
Round
Dynamic Torque Non-Reversing
6 lb-in
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright
Fastener Tightening Torque
0.6 N-m
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.0000/-0.0005 in
Zero Backlash
Yes
Axial Motion
0.005 in
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Coupling Material
Aluminum
Coupling Material Grade
7075
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/32 in, Bore Diameter 2 1/8 in, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 12 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 1.85 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.