Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5/32in.x 1/8in.

  • Mfr # PCR10-2.5-2-SS

  • Zoro # G8263787


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
5/32 in x 1/8 in
Material - Couplings
Stainless Steel
Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR10-2.5-2-SS
Zoro #
G8263787
UPC #
634529049594
Country of Origin
United States

Dimensions

Bore Dia.
5/32 in x 1/8 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Overall Length (mm)
20.3
Length through Bore (In.)
0.336
Overall Length (In.)
0.8
Screw Size (mm)
M2
Clearance Dia. (mm)
19.1
Clearance Dia. (In.)
0.75 in
Size
PCR10
Length through Bore (mm)
8.53
Outside Dia. (mm)
15.9
Outside Dia. (In.)
0.625 in
Length through Bore
0.336 in
Screw Size
M2
Different Bore Sizes
Yes
Bore Diameter 1
5/32 in
Length Through Bore 1
0.4 in
Screw Thread Size
M2
Bore Diameter 2
1/8 in
Length Through Bore 2
0.4 in
Coupling Outside Diameter
5/8 in
Maximum Bore Diameter
5/32 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Style
4-Beam Clamp
Max. Parallel Misalignment (In.)
0.008 in
Material
Stainless Steel
Max. Bore (In.)
0.156 in
Screw Type
Cap Screw
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
16
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.005
Rated Torque
16 in-lb
Min. Bore (In.)
0.125 in
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Shaft Tolerance
+0.0000/-0.0005 in
Series
PCR
Dynamic Torque Non-Reversing
8 lb-in
Included Screws
(2) Hex Socket Cap Screw
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Coupling Material Finish
Bright
Number of Beams
4
Fastener Tightening Torque
0.6 N-m
Coupling Material Grade
303
Shaft Locking Type
Clamp On
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Torque
16 in-lb
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Axial Motion
0.005 in
Torsional Stiffness
3.5 in-lb/Deg
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Dynamic Torque Reversing
4 lb-in
Parallel Misalignment
0.008 in
Screw Material Finish
Black Oxide
Bore Type
Round
Moment of Inertia
0.003 lb-in sq
Maximum Operating Temperature
350 Degrees F
Number of Locking Screws
2

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/32 in, Bore Diameter 2 1/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 16 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 3.5 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.