Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5/32in.x 5/32in.

  • Mfr # PCR10-2.5-2.5-A

  • Zoro # G8178231


product price: $34.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
0.625 in
Overall Length
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR10-2.5-2.5-A
Zoro #
G8178231
UPC #
634529032350
Country of Origin
United States

Dimensions

Bore Dia.
5/32 in x 5/32 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Overall Length (mm)
20.3
Clearance Dia. (mm)
15.9
Outside Dia. (mm)
15.9
Screw Size (mm)
M2
Length through Bore (mm)
8.53
Screw Size
M2
Length through Bore
0.336 in
Clearance Dia. (In.)
0.625 in
Length through Bore (In.)
0.336
Outside Dia. (In.)
0.625 in
Size
PCR10
Overall Length (In.)
0.8
Length Through Bore 2
0.4 in
Bore Diameter 2
5/32 in
Coupling Outside Diameter
5/8 in
Minimum Bore Diameter
5/32 in
Different Bore Sizes
No
Screw Thread Size
M2
Length Through Bore 1
0.4 in
Bore Diameter 1
5/32 in
Maximum Bore Diameter
5/32 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
12
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.008 in
Style
4-Beam Clamp
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Min. Bore (In.)
0.156 in
Rated Torque
12 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (In.)
0.156 in
Torsional Stiffness (Deg./In.-Lbs.)
0.54
Screw Type
Cap Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Axial Motion
0.005 in
Screw Material Finish
Black Oxide
Fastener Tightening Torque
0.6 N-m
Number of Locking Screws
2
Torsional Stiffness
1.85 in-lb/Deg
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
7075
Shaft Locking Type
Clamp On
Series
PCR
Shaft Tolerance
+0.0000/-0.0005 in
Number of Beams
4
Minimum Operating Temperature
-40 Degrees F
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
225 Degrees F
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Moment of Inertia
0.0011 lb-in sq
Coupling Material Finish
Bright
Zero Backlash
Yes
Bore Type
Round
Parallel Misalignment
0.008 in
Dynamic Torque Non-Reversing
6 lb-in
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material
Aluminum
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
12 in-lb
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
3 lb-in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/32 in, Bore Diameter 2 5/32 in, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 12 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 1.85 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.