Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5/32in.x 5/32in.

  • Mfr # PCR10-2.5-2.5-SS

  • Zoro # G8314406


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
5/32 in x 5/32 in
Material - Couplings
Stainless Steel
Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR10-2.5-2.5-SS
Zoro #
G8314406
UPC #
634529049587
Country of Origin
United States

Dimensions

Bore Dia.
5/32 in x 5/32 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Length through Bore (mm)
8.53
Overall Length (mm)
20.3
Length through Bore
0.336 in
Length through Bore (In.)
0.336
Screw Size (mm)
M2
Outside Dia. (In.)
0.625 in
Overall Length (In.)
0.8
Clearance Dia. (mm)
15.9
Clearance Dia. (In.)
0.625 in
Size
PCR10
Screw Size
M2
Outside Dia. (mm)
15.9
Screw Thread Size
M2
Length Through Bore 2
0.4 in
Maximum Bore Diameter
5/32 in
Bore Diameter 1
5/32 in
Minimum Bore Diameter
5/32 in
Bore Diameter 2
5/32 in
Length Through Bore 1
0.4 in
Coupling Outside Diameter
5/8 in
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Style
4-Beam Clamp
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.008 in
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Rated Torque
16 in-lb
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.005
Torque (In.-Lbs.)
16
Material
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Min. Bore (In.)
0.156 in
Max. Temp. Range (F)
350 Degrees
Max. Bore (In.)
0.156 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Axial Motion
0.005 in
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
4 lb-in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
Bore Type
Round
Full Bearing Support Required
Yes
Included Screws
(2) Hex Socket Cap Screw
Maximum Speed
6,000 RPM
Torsional Stiffness
3.5 in-lb/Deg
Dynamic Torque Non-Reversing
8 lb-in
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Moment of Inertia
0.003 lb-in sq
Zero Backlash
Yes
Parallel Misalignment
0.008 in
Series
PCR
Shaft Locking Type
Clamp On
Number of Beams
4
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Torque
16 in-lb
Coupling Material Grade
303
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material
Stainless Steel
Maximum Operating Temperature
350 Degrees F
Fastener Tightening Torque
0.6 N-m
Minimum Operating Temperature
-40 Degrees F

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/32 in, Bore Diameter 2 5/32 in, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 16 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 3.5 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.