Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5/8in.x 10mm

  • Mfr # MWC30-5/8"-10MM-A

  • Zoro # G8285444


product price: $69.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
5/8 in x 10mm
Material - Couplings
Aluminum
Outside Dia.
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-5/8"-10MM-A
Zoro #
G8285444
UPC #
634529136140
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 10mm
Outside Dia.
1.181 in
Overall Length
38 mm
Length through Bore (In.)
0.695
Size
MWC30
Screw Size
M4
Length through Bore (mm)
17.65
Screw Size (mm)
M4
Outside Dia. (mm)
30
Length through Bore
17.65 mm
Overall Length (mm)
38
Overall Length (In.)
1.496
Outside Dia. (In.)
1.181
Clearance Dia. (mm)
30
Clearance Dia. (In.)
1.181 in
Screw Thread Size
M4
Bore Diameter 2
10 mm
Coupling Outside Diameter
30 mm
Length Through Bore 1
17.7 mm
Maximum Bore Diameter
5/8 in
Bore Diameter 1
5/8 in
Minimum Bore Diameter
10 mm
Length Through Bore 2
18.2 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Material
Aluminum
Max. Bore (mm)
12 mm
Rated Torque
61 in-lb
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Torque (In.-Lbs.)
61
Max. Parallel Misalignment (In.)
0.01 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.015
Max. Temp. Range (F)
225 Degrees
Screw Type
Cap Screw
Min. Bore (mm)
10
Max. RPM
6,000 RPM
Style
4-Beam Clamp
Max. Bore (In.)
0.625 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Shaft Locking Type
Clamp On
Angular Misalignment
3 Degrees
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Zero Backlash
Yes
Dynamic Torque Reversing
1.73 N-m
Dynamic Torque Non-Reversing
3.45 N-m
Maximum Operating Temperature
107 Degrees C
Fastener Tightening Torque
4.6 N-m
Number of Beams
4
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material
Aluminum
Moment of Inertia
0.000007958 kgf/m sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Torsional Stiffness
1.08 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
2
Axial Motion
0.25 mm
Series
MWC
Coupling Material Grade
7075
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Parallel Misalignment
0.01 in
Maximum Torque
61 in-lb

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 61 in-lb, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.01 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.