Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5/8in.x 11mm

  • Mfr # MWC30-5/8"-11MM-A

  • Zoro # G8456673


product price: $71.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
5/8 in x 11mm
Material - Couplings
Aluminum
Outside Dia.
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-5/8"-11MM-A
Zoro #
G8456673
UPC #
634529136164
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 11mm
Outside Dia.
1.181 in
Overall Length
38 mm
Outside Dia. (mm)
30
Screw Size (mm)
M4
Clearance Dia. (mm)
15
Size
MWC30
Outside Dia. (In.)
1.181
Length through Bore (mm)
17.65
Overall Length (In.)
1.496
Length through Bore
17.65 mm
Length through Bore (In.)
0.695
Screw Size
M4
Clearance Dia. (In.)
0.591 in
Overall Length (mm)
38
Bore Diameter 1
5/8 in
Minimum Bore Diameter
11 mm
Length Through Bore 1
17.7 mm
Screw Thread Size
M4
Bore Diameter 2
11 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
30 mm
Length Through Bore 2
18.2 mm
Maximum Bore Diameter
5/8 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Material
Aluminum
Max. Bore (In.)
0.625 in
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Torque (In.-Lbs.)
61
Max. Temp.
225 Degrees F
Max. Bore (mm)
3 mm
Max. Temp. Range (F)
225 Degrees
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
61 in-lb
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.01 in
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
11
Max. Axial Misalignment (In.)
+/-0.015
Style
4-Beam Clamp
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Finish
Bright
Dynamic Torque Non-Reversing
3.45 N-m
Maximum Torque
61 in-lb
Number of Beams
4
Dynamic Torque Reversing
1.73 N-m
Moment of Inertia
0.000007958 kgf/m sq
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Fastener Tightening Torque
4.6 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Shaft Locking Type
Clamp On
Coupling Material
Aluminum
Number of Locking Screws
2
Series
MWC
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Parallel Misalignment
0.01 in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
1.08 N-m/Deg
Coupling Material Grade
7075
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM
Maximum Operating Temperature
107 Degrees C
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 61 in-lb, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.01 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.