Zoro Homepage

Coupling, 4 Beam Clamp, 5/8in.x 8mm

  • Mfr # MWC30-5/8"-8MM-A

  • Zoro # G7912922


product price: $72.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
5/8 in x 8mm
Material - Couplings
Aluminum
Outside Dia.
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-5/8"-8MM-A
Zoro #
G7912922
UPC #
634529136195
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 8mm
Outside Dia.
1.181 in
Overall Length
38 mm
Length through Bore (In.)
0.695
Length through Bore (mm)
17.65
Size
MWC30
Outside Dia. (In.)
1.181
Clearance Dia. (In.)
0.591 in
Screw Size
M4
Length through Bore
17.65 mm
Overall Length (mm)
38
Overall Length (In.)
1.496
Clearance Dia. (mm)
15
Outside Dia. (mm)
30
Screw Size (mm)
M4
Coupling Outside Diameter
30 mm
Minimum Bore Diameter
8 mm
Bore Diameter 2
8 mm
Length Through Bore 1
17.7 mm
Different Bore Sizes
Yes
Length Through Bore 2
18.2 mm
Screw Thread Size
M4
Bore Diameter 1
5/8 in
Maximum Bore Diameter
5/8 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 61 in-lb, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.01 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.