Zoro Homepage

Coupling, 4 Beam Clamp, 5/8in.x 9mm

  • Mfr # MWC30-5/8"-9MM-A

  • Zoro # G8178317


product price: $65.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
5/8 in x 9mm
Material - Couplings
Aluminum
Outside Dia.
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-5/8"-9MM-A
Zoro #
G8178317
UPC #
634529168530
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 9mm
Outside Dia.
1.181 in
Overall Length
38 mm
Clearance Dia. (mm)
15
Length through Bore (In.)
0.695
Outside Dia. (mm)
30
Screw Size (mm)
M4
Size
MWC30
Overall Length (In.)
1.496
Length through Bore
17.65 mm
Clearance Dia. (In.)
0.591 in
Overall Length (mm)
38
Length through Bore (mm)
17.65
Screw Size
M4
Outside Dia. (In.)
1.181
Coupling Outside Diameter
30 mm
Length Through Bore 2
18.2 mm
Screw Thread Size
M4
Minimum Bore Diameter
9 mm
Length Through Bore 1
17.7 mm
Different Bore Sizes
Yes
Bore Diameter 1
5/8 in
Bore Diameter 2
9 mm
Maximum Bore Diameter
5/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
61
Max. Bore (mm)
5 mm
Screw Type
Cap Screw
Rated Torque
61 in-lb
Min. Bore (mm)
9
Max. Axial Misalignment (In.)
+/-0.015
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.01 in
Max. Bore (In.)
0.625 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Max. Angular Misalignment
3 Degrees
Style
4-Beam Clamp
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Shaft Locking Type
Clamp On
Maximum Operating Temperature
107 Degrees C
Parallel Misalignment
0.01 in
Coupling Material
Aluminum
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Moment of Inertia
0.000007958 kgf/m sq
Zero Backlash
Yes
Coupling Material Finish
Bright
Coupling Material Grade
7075
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Locking Screws
2
Dynamic Torque Non-Reversing
3.45 N-m
Fastener Tightening Torque
4.6 N-m
Maximum Torque
61 in-lb
Series
MWC
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
1.73 N-m
Torsional Stiffness
1.08 N-m/Deg
Bore Type
Round
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Number of Beams
4
Axial Motion
0.25 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 61 in-lb, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.01 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.