Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5mmx3mm

  • Mfr # MWC15-5-3-A

  • Zoro # G8225725


product price: $43.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
5mm x 3mm
Material - Couplings
Aluminum
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC15-5-3-A
Zoro #
G8225725
UPC #
634529054987
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 3mm
Outside Dia.
15 mm
Overall Length
22 mm
Overall Length (In.)
0.866
Screw Size
M2
Length through Bore (In.)
0.41
Outside Dia. (mm)
15
Size
MWC15
Clearance Dia. (In.)
0.787 in
Screw Size (mm)
M2
Length through Bore (mm)
10.41
Clearance Dia. (mm)
20
Overall Length (mm)
22
Length through Bore
10.41 mm
Outside Dia. (In.)
0.591
Bore Diameter 1
5 mm
Coupling Outside Diameter
15 mm
Bore Diameter 2
3 mm
Length Through Bore 1
10.6 mm
Length Through Bore 2
10.6 mm
Different Bore Sizes
Yes
Screw Thread Size
M2

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
4-Beam Clamp
Max. Parallel Misalignment (In.)
0.005 in
Screw Type
Cap Screw
Rated Torque
7 in-lb
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.008
Torsional Stiffness (Deg./In.-Lbs.)
0.589
Torque (In.-Lbs.)
7
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
3
Max. Bore (mm)
5 mm
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Axial Motion
0.12 mm
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration
Dynamic Torque Reversing
0.2 N-m
Moment of Inertia
0.000000293 kgf/m sq
Number of Beams
4
Coupling Material
Aluminum
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
6,000 RPM
Maximum Operating Temperature
107 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Hex Socket Cap Screw
Series
MWC
Coupling Material Finish
Bright
Coupling Material Grade
7075
Fastener Tightening Torque
0.6 N-m
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
0.41 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.2 mm
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Torsional Stiffness
0.19 N-m/Deg
Bore Type
Round
Maximum Torque
0.81 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.81 N-m, Axial Motion 0.12 mm, Overall Length 22 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.19 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.