Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5mmx3mm

  • Mfr # PCMR16-5-3-SS

  • Zoro # G8421287


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
5mm x 3mm
Material - Couplings
Stainless Steel
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR16-5-3-SS
Zoro #
G8421287
UPC #
634529048719
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 3mm
Outside Dia.
15.9 mm
Overall Length
20.3 mm
Overall Length (In.)
0.8
Outside Dia. (In.)
0.625
Size
PCMR16
Overall Length (mm)
20.3
Screw Size
M2
Clearance Dia. (In.)
0.875 in
Length through Bore (In.)
0.336
Screw Size (mm)
M2
Length through Bore
8.53 mm
Outside Dia. (mm)
15.9 mm
Clearance Dia. (mm)
22.2
Length through Bore (mm)
8.53
Bore Diameter 2
3 mm
Coupling Outside Diameter
15.9 mm
Screw Thread Size
M2
Different Bore Sizes
Yes
Length Through Bore 1
9.6 mm
Bore Diameter 1
5 mm
Length Through Bore 2
9.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.008 in
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Rated Torque
16 in-lb
Max. Axial Misalignment (In.)
+/-0.005
Min. Bore (mm)
3
Style
4-Beam Clamp
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Max. Bore (mm)
5 mm
Screw Type
Cap Screw
Torque (In.-Lbs.)
16
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
303
Series
PCMR
Maximum Torque
1.81 N-m
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
Number of Beams
4
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Fastener Tightening Torque
0.6 N-m
Parallel Misalignment
0.2 mm
Dynamic Torque Reversing
0.45 N-m
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Torsional Stiffness
0.4 N-m/Deg
Coupling Material
Stainless Steel
Dynamic Torque Non-Reversing
0.91 N-m
Axial Motion
0.13 mm
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000000878 kgf/m sq
Features
Balanced Design for Reduced Vibration

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.81 N-m, Axial Motion 0.13 mm, Overall Length 20.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.