Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5mmx3mm

  • Mfr # PCMR19-5-3-SS

  • Zoro # G8450084


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
5mm x 3mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR19-5-3-SS
Zoro #
G8450084
UPC #
634529048771
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 3mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Length through Bore (In.)
0.386
Clearance Dia. (In.)
1.0 in
Length through Bore (mm)
9.8
Screw Size
M2.5
Overall Length (In.)
0.9
Screw Size (mm)
M2.5
Overall Length (mm)
22.9
Length through Bore
9.8 mm
Size
PCMR19
Clearance Dia. (mm)
25.4
Outside Dia. (In.)
0.75
Outside Dia. (mm)
19.1 mm
Bore Diameter 2
3 mm
Screw Thread Size
M2.5
Different Bore Sizes
Yes
Length Through Bore 1
10.7 mm
Length Through Bore 2
10.7 mm
Coupling Outside Diameter
19.1 mm
Bore Diameter 1
5 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.005
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.008 in
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.151
Rated Torque
23 in-lb
Min. Bore (mm)
3
Style
4-Beam Clamp
Screw Type
Cap Screw
Max. Bore (mm)
5 mm
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
23
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
0.65 N-m
Maximum Operating Temperature
176 Degrees C
Full Bearing Support Required
Yes
Fastener Tightening Torque
1.21 N-m
Parallel Misalignment
0.2 mm
Coupling Material
Stainless Steel
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration
Maximum Torque
2.6 N-m
Dynamic Torque Non-Reversing
1.3 N-m
Maximum Speed
6,000 RPM
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Coupling Material Grade
303
Moment of Inertia
0.000002048 kgf/m sq
Number of Beams
4
Torsional Stiffness
0.75 N-m/Deg
Axial Motion
0.13 mm
Series
PCMR
Number of Locking Screws
2
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Finish
Bright

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.6 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.75 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.