Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5mmx4mm

  • Mfr # MWC15-5-4-A

  • Zoro # G8052292


product price: $40.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
5mm x 4mm
Material - Couplings
Aluminum
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC15-5-4-A
Zoro #
G8052292
UPC #
634529055021
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 4mm
Outside Dia.
15 mm
Overall Length
22 mm
Outside Dia. (In.)
0.591
Screw Size
M2
Clearance Dia. (mm)
20
Length through Bore
10.41 mm
Length through Bore (In.)
0.41
Screw Size (mm)
M2
Outside Dia. (mm)
15
Clearance Dia. (In.)
0.787 in
Overall Length (mm)
22
Length through Bore (mm)
10.41
Size
MWC15
Overall Length (In.)
0.866
Bore Diameter 1
5 mm
Bore Diameter 2
4 mm
Length Through Bore 2
10.6 mm
Length Through Bore 1
10.6 mm
Coupling Outside Diameter
15 mm
Different Bore Sizes
Yes
Screw Thread Size
M2

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
5 mm
Style
4-Beam Clamp
Material
Aluminum
Max. Parallel Misalignment (In.)
0.005 in
Min. Bore (mm)
4
Max. Temp. Range (F)
225 Degrees
Rated Torque
7 in-lb
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.589
Max. Axial Misalignment (In.)
+/-0.008
Torque (In.-Lbs.)
7
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Screw Type
Cap Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
0.41 N-m
Moment of Inertia
0.000000293 kgf/m sq
Maximum Speed
6,000 RPM
Parallel Misalignment
0.2 mm
Shaft Locking Type
Clamp On
Coupling Material
Aluminum
Number of Beams
4
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
107 Degrees C
Torsional Stiffness
0.19 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.12 mm
Series
MWC
Number of Locking Screws
2
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
7075
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration
Dynamic Torque Reversing
0.2 N-m
Fastener Tightening Torque
0.6 N-m
Maximum Torque
0.81 N-m
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.81 N-m, Axial Motion 0.12 mm, Overall Length 22 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.19 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.