Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5mmx4mm

  • Mfr # MWC20-5-4-SS

  • Zoro # G8119273


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
5mm x 4mm
Material - Couplings
Stainless Steel
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC20-5-4-SS
Zoro #
G8119273
UPC #
634529055144
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 4mm
Outside Dia.
20 mm
Overall Length
28 mm
Screw Size (mm)
M3
Clearance Dia. (In.)
0.984 in
Length through Bore (mm)
13.34
Length through Bore (In.)
0.525
Outside Dia. (In.)
0.787
Screw Size
M3
Overall Length (In.)
1.102
Length through Bore
13.34 mm
Clearance Dia. (mm)
25
Overall Length (mm)
28
Outside Dia. (mm)
20
Size
MWC20
Coupling Outside Diameter
20 mm
Screw Thread Size
M3
Length Through Bore 1
13.6 mm
Different Bore Sizes
Yes
Length Through Bore 2
13.6 mm
Bore Diameter 2
4 mm
Bore Diameter 1
5 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.005
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
5 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.008 in
Style
4-Beam Clamp
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Max. RPM
6,000 RPM
Min. Bore (mm)
4
Torque (In.-Lbs.)
18
Rated Torque
18 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Grade
303
Angular Misalignment
3 Degrees
Number of Beams
4
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Series
MWC
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
176 Degrees C
Parallel Misalignment
0.2 mm
Bore Type
Round
Maximum Speed
6,000 RPM
Torsional Stiffness
1.02 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
2
Dynamic Torque Reversing
0.5 N-m
Axial Motion
0.12 mm
Fastener Tightening Torque
2.1 N-m
Full Bearing Support Required
Yes
Included Screws
(2) Hex Socket Cap Screw
Features
Balanced Design for Reduced Vibration
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Maximum Torque
2 N-m
Dynamic Torque Non-Reversing
1 N-m
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000002984 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 2 N-m, Axial Motion 0.12 mm, Overall Length 28 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 13.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.