Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5mmx4mm

  • Mfr # PCMR16-5-4-SS

  • Zoro # G8144184


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
5mm x 4mm
Material - Couplings
Stainless Steel
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR16-5-4-SS
Zoro #
G8144184
UPC #
634529048726
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 4mm
Outside Dia.
15.9 mm
Overall Length
20.3 mm
Clearance Dia. (mm)
22.2
Overall Length (In.)
0.8
Size
PCMR16
Screw Size
M2
Outside Dia. (mm)
15.9 mm
Clearance Dia. (In.)
0.875 in
Length through Bore (mm)
8.53
Length through Bore (In.)
0.336
Screw Size (mm)
M2
Outside Dia. (In.)
0.625
Overall Length (mm)
20.3
Length through Bore
8.53 mm
Bore Diameter 1
5 mm
Length Through Bore 2
9.6 mm
Coupling Outside Diameter
15.9 mm
Bore Diameter 2
4 mm
Different Bore Sizes
Yes
Screw Thread Size
M2
Length Through Bore 1
9.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
16
Screw Type
Cap Screw
Min. Bore (mm)
4
Max. Axial Misalignment (In.)
+/-0.005
Max. RPM
6,000 RPM
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Max. Bore (mm)
5 mm
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.008 in
Style
4-Beam Clamp
Rated Torque
16 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Moment of Inertia
0.000000878 kgf/m sq
Parallel Misalignment
0.2 mm
Fastener Tightening Torque
0.6 N-m
Angular Misalignment
3 Degrees
Torsional Stiffness
0.4 N-m/Deg
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration
Maximum Torque
1.81 N-m
Coupling Material
Stainless Steel
Axial Motion
0.13 mm
Maximum Operating Temperature
176 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Reversing
0.45 N-m
Series
PCMR
Dynamic Torque Non-Reversing
0.91 N-m
Shaft Locking Type
Clamp On
Coupling Material Grade
303
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Number of Locking Screws
2
Maximum Speed
6,000 RPM
Number of Beams
4
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.81 N-m, Axial Motion 0.13 mm, Overall Length 20.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.