Zoro Homepage

Coupling, 4 Beam Clamp, 5mmx4mm

  • Mfr # PCMR19-5-4-SS

  • Zoro # G8203946


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
5mm x 4mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR19-5-4-SS
Zoro #
G8203946
UPC #
634529042045
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 4mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Length through Bore (In.)
0.386
Clearance Dia. (In.)
1.0 in
Length through Bore (mm)
9.8
Length through Bore
9.8 mm
Outside Dia. (In.)
0.75
Screw Size (mm)
M2.5
Size
PCMR19
Clearance Dia. (mm)
25.4
Overall Length (mm)
22.9
Overall Length (In.)
0.9
Screw Size
M2.5
Outside Dia. (mm)
19.1 mm
Coupling Outside Diameter
19.1 mm
Different Bore Sizes
Yes
Screw Thread Size
M2.5
Length Through Bore 1
10.7 mm
Length Through Bore 2
10.7 mm
Bore Diameter 1
5 mm
Bore Diameter 2
4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.151
Material
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
5 mm
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Style
4-Beam Clamp
Screw Type
Cap Screw
Torque (In.-Lbs.)
23
Max. Angular Misalignment
3 Degrees
Rated Torque
23 in-lb
Min. Bore (mm)
4
Max. Axial Misalignment (In.)
+/-0.005
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Included Screws
(2) Hex Socket Cap Screw
Moment of Inertia
0.000002048 kgf/m sq
Bore Type
Round
Parallel Misalignment
0.2 mm
Fastener Tightening Torque
1.21 N-m
Features
Balanced Design for Reduced Vibration
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Axial Motion
0.13 mm
Number of Beams
4
Number of Locking Screws
2
Coupling Material Grade
303
Maximum Operating Temperature
176 Degrees C
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Torsional Stiffness
0.75 N-m/Deg
Full Bearing Support Required
Yes
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
1.3 N-m
Maximum Torque
2.6 N-m
Series
PCMR
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
0.65 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.6 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.75 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.