Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5mmx5mm

  • Mfr # MWC15-5-5-SS

  • Zoro # G8259711


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC15-5-5-SS
Zoro #
G8259711
UPC #
634529041680
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
15 mm
Overall Length
22 mm
Overall Length (In.)
0.866
Overall Length (mm)
22
Length through Bore (mm)
10.41
Screw Size
M2
Screw Size (mm)
M2
Size
MWC15
Clearance Dia. (In.)
0.787 in
Outside Dia. (In.)
0.591
Length through Bore (In.)
0.41
Length through Bore
10.41 mm
Outside Dia. (mm)
15
Clearance Dia. (mm)
20
Length Through Bore 1
10.6 mm
Length Through Bore 2
10.6 mm
Screw Thread Size
M2
Bore Diameter 1
5 mm
Coupling Outside Diameter
15 mm
Bore Diameter 2
5 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.008 in
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
11
Screw Type
Cap Screw
Min. Bore (mm)
5
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Clamp
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.285
Max. Bore (mm)
5 mm
Rated Torque
11 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Moment of Inertia
0.000000731 kgf/m sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
2
Series
MWC
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration
Maximum Operating Temperature
176 Degrees C
Zero Backlash
Yes
Full Bearing Support Required
Yes
Number of Beams
4
Axial Motion
0.12 mm
Included Screws
(2) Hex Socket Cap Screw
Torsional Stiffness
0.4 N-m/Deg
Maximum Torque
1.2 N-m
Dynamic Torque Non-Reversing
0.6 N-m
Coupling Material
Stainless Steel
Dynamic Torque Reversing
0.3 N-m
Shaft Tolerance
+0.000/-0.013 mm
Parallel Misalignment
0.2 mm
Shaft Locking Type
Clamp On
Fastener Tightening Torque
0.6 N-m
Screw Material Finish
Black Oxide
Coupling Material Grade
303
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.2 N-m, Axial Motion 0.12 mm, Overall Length 22 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.