Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5mmx5mm

  • Mfr # MWC20-5-5-SS

  • Zoro # G7943546


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC20-5-5-SS
Zoro #
G7943546
UPC #
634529041789
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
20 mm
Overall Length
28 mm
Overall Length (In.)
1.102
Outside Dia. (mm)
20
Length through Bore (mm)
13.34
Screw Size (mm)
M3
Overall Length (mm)
28
Clearance Dia. (In.)
0.984 in
Screw Size
M3
Length through Bore
13.34 mm
Outside Dia. (In.)
0.787
Length through Bore (In.)
0.525
Size
MWC20
Clearance Dia. (mm)
25
Bore Diameter 1
5 mm
Screw Thread Size
M3
Coupling Outside Diameter
20 mm
Different Bore Sizes
No
Bore Diameter 2
5 mm
Length Through Bore 2
13.6 mm
Length Through Bore 1
13.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Clamp
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Max. Parallel Misalignment (In.)
0.008 in
Torque (In.-Lbs.)
18
Min. Bore (mm)
5
Rated Torque
18 in-lb
Screw Type
Cap Screw
Max. Bore (mm)
5 mm
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Non-Reversing
1 N-m
Shaft Tolerance
+0.000/-0.013 mm
Maximum Torque
2 N-m
Axial Motion
0.12 mm
Coupling Material
Stainless Steel
Number of Beams
4
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Series
MWC
Fastener Tightening Torque
2.1 N-m
Bore Type
Round
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Torsional Stiffness
1.02 N-m/Deg
Number of Locking Screws
2
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000002984 kgf/m sq
Features
Balanced Design for Reduced Vibration
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
303
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
0.5 N-m
Parallel Misalignment
0.2 mm
Maximum Operating Temperature
176 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 2 N-m, Axial Motion 0.12 mm, Overall Length 28 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 13.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.