Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5mmx5mm

  • Mfr # PCMR16-5-5-SS

  • Zoro # G7891554


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR16-5-5-SS
Zoro #
G7891554
UPC #
634529048733
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
15.9 mm
Overall Length
20.3 mm
Clearance Dia. (In.)
0.875 in
Overall Length (In.)
0.8
Outside Dia. (mm)
15.9 mm
Clearance Dia. (mm)
22.2
Length through Bore (mm)
8.53
Outside Dia. (In.)
0.625
Size
PCMR16
Length through Bore (In.)
0.336
Screw Size
M2
Length through Bore
8.53 mm
Overall Length (mm)
20.3
Screw Size (mm)
M2
Coupling Outside Diameter
15.9 mm
Length Through Bore 2
9.6 mm
Length Through Bore 1
9.6 mm
Bore Diameter 1
5 mm
Bore Diameter 2
5 mm
Different Bore Sizes
No
Screw Thread Size
M2

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
16 in-lb
Max. Bore (mm)
5 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
16
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Style
4-Beam Clamp
Screw Type
Cap Screw
Min. Bore (mm)
5
Max. Axial Misalignment (In.)
+/-0.005
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Number of Locking Screws
2
Included Screws
(2) Hex Socket Cap Screw
Zero Backlash
Yes
Maximum Torque
1.81 N-m
Maximum Operating Temperature
176 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
303
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
Number of Beams
4
Dynamic Torque Non-Reversing
0.91 N-m
Angular Misalignment
3 Degrees
Parallel Misalignment
0.2 mm
Screw Material Finish
Black Oxide
Dynamic Torque Reversing
0.45 N-m
Axial Motion
0.13 mm
Fastener Tightening Torque
0.6 N-m
Torsional Stiffness
0.4 N-m/Deg
Moment of Inertia
0.000000878 kgf/m sq
Series
PCMR
Full Bearing Support Required
Yes
Coupling Material
Stainless Steel
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.81 N-m, Axial Motion 0.13 mm, Overall Length 20.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.