Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5mmx5mm

  • Mfr # PCMR19-5-5-SS

  • Zoro # G8196386


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR19-5-5-SS
Zoro #
G8196386
UPC #
634529048788
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Clearance Dia. (mm)
25.4
Outside Dia. (mm)
19.1 mm
Outside Dia. (In.)
0.75
Overall Length (mm)
22.9
Clearance Dia. (In.)
1.0 in
Length through Bore (In.)
0.386
Screw Size (mm)
M2.5
Length through Bore (mm)
9.8
Length through Bore
9.8 mm
Size
PCMR19
Overall Length (In.)
0.9
Screw Size
M2.5
Bore Diameter 1
5 mm
Length Through Bore 1
10.7 mm
Screw Thread Size
M2.5
Coupling Outside Diameter
19.1 mm
Different Bore Sizes
No
Length Through Bore 2
10.7 mm
Bore Diameter 2
5 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Screw Type
Cap Screw
Rated Torque
23 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.151
Style
4-Beam Clamp
Max. Parallel Misalignment (In.)
0.008 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
5
Max. Axial Misalignment (In.)
+/-0.005
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
23
Max. Bore (mm)
5 mm
Material
Stainless Steel
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
2.6 N-m
Axial Motion
0.13 mm
Zero Backlash
Yes
Series
PCMR
Angular Misalignment
3 Degrees
Parallel Misalignment
0.2 mm
Number of Locking Screws
2
Coupling Material Grade
303
Screw Material Finish
Black Oxide
Fastener Tightening Torque
1.21 N-m
Number of Beams
4
Moment of Inertia
0.000002048 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Torsional Stiffness
0.75 N-m/Deg
Dynamic Torque Non-Reversing
1.3 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Coupling Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration
Dynamic Torque Reversing
0.65 N-m
Coupling Material Finish
Bright
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.6 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.75 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.