Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 5mmx5mm

  • Mfr # PCMR22-5-5-SS

  • Zoro # G8286677


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR22-5-5-SS
Zoro #
G8286677
UPC #
634529048832
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Clearance Dia. (mm)
28.6
Overall Length (In.)
1.063
Screw Size (mm)
M3
Length through Bore (In.)
0.45
Length through Bore
11.43 mm
Outside Dia. (mm)
22.2 mm
Outside Dia. (In.)
0.875
Overall Length (mm)
27
Size
PCMR22
Screw Size
M3
Clearance Dia. (In.)
1.125 in
Length through Bore (mm)
11.43
Screw Thread Size
M3
Coupling Outside Diameter
22.2 mm
Bore Diameter 2
5 mm
Different Bore Sizes
No
Length Through Bore 2
12.7 mm
Length Through Bore 1
12.7 mm
Bore Diameter 1
5 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Max. Bore (mm)
5 mm
Style
4-Beam Clamp
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Rated Torque
27 in-lb
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.005
Min. Bore (mm)
5
Torque (In.-Lbs.)
27
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.092
Max. Temp. Range (F)
350 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Number of Locking Screws
2
Torsional Stiffness
1.23 N-m/Deg
Number of Beams
4
Screw Material Finish
Black Oxide
Axial Motion
0.13 mm
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Coupling Material
Stainless Steel
Maximum Speed
6,000 RPM
Fastener Tightening Torque
2.1 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
0.76 N-m
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
3.05 N-m
Coupling Material Grade
303
Features
Balanced Design for Reduced Vibration
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Non-Reversing
1.53 N-m
Zero Backlash
Yes
Full Bearing Support Required
Yes
Maximum Operating Temperature
176 Degrees C
Series
PCMR
Moment of Inertia
0.000004594 kgf/m sq
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Parallel Misalignment
0.2 mm
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.05 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.23 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.