Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx3/16in.

  • Mfr # MWC20-6MM-3/16"-A

  • Zoro # G7882052


product price: $48.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
3/16 in x 6mm
Material - Couplings
Aluminum
Outside Dia.
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC20-6MM-3/16"-A
Zoro #
G7882052
UPC #
634529168387
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 6mm
Outside Dia.
0.787 in
Overall Length
28 mm
Length through Bore (In.)
0.525
Clearance Dia. (mm)
25
Size
MWC20
Length through Bore
13.34 mm
Overall Length (In.)
1.102
Clearance Dia. (In.)
0.984 in
Overall Length (mm)
28
Screw Size (mm)
M3
Outside Dia. (mm)
20
Length through Bore (mm)
13.34
Outside Dia. (In.)
0.787
Screw Size
M3
Screw Thread Size
M3
Length Through Bore 2
13.6 mm
Coupling Outside Diameter
20 mm
Length Through Bore 1
13.6 mm
Bore Diameter 2
3/16 in
Bore Diameter 1
6 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
6.0
Style
4-Beam Clamp
Rated Torque
10 in-lb
Torque (In.-Lbs.)
10
Max. Axial Misalignment (In.)
+/-0.008
Torsional Stiffness (Deg./In.-Lbs.)
0.28
Min. Bore (In.)
0.188 in
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.005 in
Max. Temp. Range (F)
225 Degrees
Material
Aluminum
Max. Temp.
225 Degrees F
Max. Bore (mm)
6 mm
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Bore Type
Round
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.2 mm
Angular Misalignment
3 Degrees
Number of Beams
4
Coupling Material
Aluminum
Features
Balanced Design for Reduced Vibration
Axial Motion
0.13 mm
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Shaft Tolerance
+0.0000/-0.0005 in
Dynamic Torque Reversing
0.29 N-m
Maximum Operating Temperature
107 Degrees C
Series
MWC
Screw Material Finish
Black Oxide
Coupling Material Grade
7075
Included Screws
(2) Hex Socket Cap Screw
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
0.58 N-m
Fastener Tightening Torque
2.1 N-m
Number of Locking Screws
2
Torsional Stiffness
0.4 N-m/Deg
Maximum Torque
1.15 N-m
Shaft Locking Type
Clamp On
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.000001053 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 3/16 in, Coupling Material Aluminum, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.15 N-m, Axial Motion 0.13 mm, Overall Length 28 mm, Parallel Misalignment 0.2 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 13.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.