Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx3mm

  • Mfr # PCMR19-6-3-SS

  • Zoro # G7826201


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 3mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR19-6-3-SS
Zoro #
G7826201
UPC #
634529048795
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 3mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Clearance Dia. (mm)
25.4
Length through Bore (In.)
0.386
Screw Size
M2.5
Clearance Dia. (In.)
1.0 in
Length through Bore
9.8 mm
Outside Dia. (In.)
0.75
Overall Length (In.)
0.9
Length through Bore (mm)
9.8
Outside Dia. (mm)
19.1 mm
Screw Size (mm)
M2.5
Overall Length (mm)
22.9
Size
PCMR19
Screw Thread Size
M2.5
Length Through Bore 1
10.7 mm
Bore Diameter 2
3 mm
Bore Diameter 1
6 mm
Length Through Bore 2
10.7 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
19.1 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
6 mm
Max. Temp. Range (F)
350 Degrees
Style
4-Beam Clamp
Screw Type
Cap Screw
Rated Torque
19 in-lb
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.005
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Min. Bore (mm)
3
Torque (In.-Lbs.)
19
Max. Parallel Misalignment (In.)
0.008 in
Torsional Stiffness (Deg./In.-Lbs.)
0.179
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
176 Degrees C
Torsional Stiffness
0.63 N-m/Deg
Coupling Material
Stainless Steel
Axial Motion
0.13 mm
Maximum Torque
2.15 N-m
Shaft Locking Type
Clamp On
Features
Balanced Design for Reduced Vibration
Full Bearing Support Required
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000002048 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Coupling Material Grade
303
Bore Type
Round
Dynamic Torque Non-Reversing
1.08 N-m
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright
Dynamic Torque Reversing
0.54 N-m
Parallel Misalignment
0.2 mm
Series
PCMR
Number of Beams
4
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Fastener Tightening Torque
1.21 N-m
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.15 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.63 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.