Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx4mm

  • Mfr # MWC20-6-4-A

  • Zoro # G8341846


product price: $43.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 4mm
Material - Couplings
Aluminum
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC20-6-4-A
Zoro #
G8341846
UPC #
634529055182
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 4mm
Outside Dia.
20 mm
Overall Length
28 mm
Length through Bore (mm)
13.34
Length through Bore (In.)
0.525
Screw Size (mm)
M3
Overall Length (mm)
28
Length through Bore
13.34 mm
Size
MWC20
Outside Dia. (mm)
20
Clearance Dia. (mm)
25
Outside Dia. (In.)
0.787
Clearance Dia. (In.)
0.984 in
Screw Size
M3
Overall Length (In.)
1.102
Bore Diameter 2
4 mm
Screw Thread Size
M3
Length Through Bore 2
13.6 mm
Length Through Bore 1
13.6 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
20 mm
Bore Diameter 1
6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
10
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.28
Rated Torque
10 in-lb
Material
Aluminum
Min. Bore (mm)
4
Max. Bore (mm)
6 mm
Max. Parallel Misalignment (In.)
0.005 in
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.008
Max. Temp. Range (F)
225 Degrees
Style
4-Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Included Screws
(2) Hex Socket Cap Screw
Series
MWC
Axial Motion
0.12 mm
Coupling Material Grade
7075
Zero Backlash
Yes
Dynamic Torque Non-Reversing
0.58 N-m
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.2 mm
Maximum Speed
6,000 RPM
Moment of Inertia
0.000001053 kgf/m sq
Full Bearing Support Required
Yes
Bore Type
Round
Shaft Locking Type
Clamp On
Number of Beams
4
Screw Material Finish
Black Oxide
Torsional Stiffness
0.4 N-m/Deg
Features
Balanced Design for Reduced Vibration
Coupling Material Finish
Bright
Maximum Operating Temperature
107 Degrees C
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Reversing
0.29 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
1.15 N-m
Coupling Material
Aluminum
Number of Locking Screws
2
Fastener Tightening Torque
2.1 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.15 N-m, Axial Motion 0.12 mm, Overall Length 28 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 13.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.