Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx4mm

  • Mfr # MWC20-6-4-SS

  • Zoro # G7879295


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 4mm
Material - Couplings
Stainless Steel
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC20-6-4-SS
Zoro #
G7879295
UPC #
634529055199
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 4mm
Outside Dia.
20 mm
Overall Length
28 mm
Overall Length (mm)
28
Size
MWC20
Screw Size
M3
Length through Bore
13.34 mm
Clearance Dia. (mm)
25
Overall Length (In.)
1.102
Outside Dia. (mm)
20
Screw Size (mm)
M3
Clearance Dia. (In.)
0.984 in
Outside Dia. (In.)
0.787
Length through Bore (mm)
13.34
Length through Bore (In.)
0.525
Different Bore Sizes
Yes
Screw Thread Size
M3
Coupling Outside Diameter
20 mm
Length Through Bore 1
13.6 mm
Bore Diameter 2
4 mm
Bore Diameter 1
6 mm
Length Through Bore 2
13.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Max. Bore (mm)
6 mm
Style
4-Beam Clamp
Max. Axial Misalignment (In.)
+/-0.005
Max. Parallel Misalignment (In.)
0.008 in
Min. Bore (mm)
4
Max. Temp.
350 Degrees F
Rated Torque
15 in-lb
Max. RPM
6,000 RPM
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
15
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.146
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.12 mm
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Bore Type
Round
Torsional Stiffness
0.78 N-m/Deg
Series
MWC
Dynamic Torque Non-Reversing
0.85 N-m
Number of Beams
4
Maximum Operating Temperature
176 Degrees C
Coupling Material
Stainless Steel
Coupling Material Grade
303
Moment of Inertia
0.000002984 kgf/m sq
Included Screws
(2) Hex Socket Cap Screw
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration
Maximum Speed
6,000 RPM
Parallel Misalignment
0.2 mm
Dynamic Torque Reversing
0.43 N-m
Number of Locking Screws
2
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Fastener Tightening Torque
2.1 N-m
Shaft Tolerance
+0.000/-0.013 mm
Zero Backlash
Yes
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
1.7 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 4 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.7 N-m, Axial Motion 0.12 mm, Overall Length 28 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.78 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 13.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.