Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 6mmx4mm

  • Mfr # PCMR19-6-4-SS

  • Zoro # G8143414


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 4mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR19-6-4-SS
Zoro #
G8143414
UPC #
634529048801
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 4mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Screw Size
M2.5
Clearance Dia. (In.)
1.0 in
Length through Bore (In.)
0.386
Size
PCMR19
Outside Dia. (mm)
19.1 mm
Length through Bore
9.8 mm
Overall Length (mm)
22.9
Outside Dia. (In.)
0.75
Overall Length (In.)
0.9
Screw Size (mm)
M2.5
Clearance Dia. (mm)
25.4
Length through Bore (mm)
9.8
Coupling Outside Diameter
19.1 mm
Length Through Bore 2
10.7 mm
Bore Diameter 1
6 mm
Different Bore Sizes
Yes
Bore Diameter 2
4 mm
Screw Thread Size
M2.5
Length Through Bore 1
10.7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (mm)
4
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
6 mm
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.179
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.008 in
Rated Torque
19 in-lb
Max. RPM
6,000 RPM
Style
4-Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
19
Max. Temp.
350 Degrees F
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material
Stainless Steel
Parallel Misalignment
0.2 mm
Fastener Tightening Torque
1.21 N-m
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration
Shaft Locking Type
Clamp On
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000002048 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Torsional Stiffness
0.63 N-m/Deg
Bore Type
Round
Number of Locking Screws
2
Maximum Speed
6,000 RPM
Included Screws
(2) Hex Socket Cap Screw
Series
PCMR
Maximum Operating Temperature
176 Degrees C
Number of Beams
4
Dynamic Torque Non-Reversing
1.08 N-m
Coupling Material Grade
303
Coupling Material Finish
Bright
Axial Motion
0.13 mm
Maximum Torque
2.15 N-m
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Dynamic Torque Reversing
0.54 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 4 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.15 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.63 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.